Shop All Machining Vises
Mitee-Bite Products
Aluminum Blank Pallet, Vise Pallet, 6x10in
Mfr # 24120
Zoro # G9328837
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vise Pallet
- For Use With Clamps and Fixtures
- Size 6 in x 10 in
- Number of Pieces 1
- Features Vise Pallets are Qualified Two Places So They Can Rest on Parallels or on the Top of the Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 24120
- Zoro # G9328837
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 6 in x 10 in |
Details
Type | Vise Pallet |
For Use With | Clamps and Fixtures |
Item | Vise Blank Pallet |
Number of Pieces | 1 |
Features | Vise Pallets are Qualified Two Places So They Can Rest on Parallels or on the Top of the Jaws |
Description
Vise Blank Pallet, Vise Pallet, 6 in x 10 in, For Use With Clamps and Fixtures, Features Vise Pallets are Qualified Two Places So They Can Rest on Parallels or on the Top of the Jaws, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Eye Shield Kit, Bench Grinder, Replacement (5PZP2)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010D)
- DRILL AMERICA .3760 HSS Dowel Pin Reamer (DWRRDP.3760)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- H & H INDUSTRIAL PRODUCTS Pro-Series 40mm EDM Stainless Steel Vise With Handle (3901-2750)
- Mitee-Bite Products Machining Vises