Shop All Machine Screws
Mitee-Bite Products
#5 x Pan Machine Screw, Plain Steel
Mfr # 31052
Zoro # G2833075
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- System of Measurement Inch
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 31052
- Zoro # G2833075
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #5 |
Details
System of Measurement | Inch |
Head Type | Pan |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Tapered Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (3612)
- ZORO SELECT Push-In Rivet, Dome Head, 0.24 in Dia., 33/64 in L, Nylon Body, 25 PK (27KY1870187)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 60mm L., PK25 (M39080.080.0060)
- HERITAGE INDUSTRIAL Cotter Pin 3/16 x 2-1/2 BR PL (CPB-187-2500)
- MITEE-BITE PRODUCTS #0 x Pan Machine Screw, Plain Steel (31002)
- L.H. DOTTIE 1/4"-20 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 50 PK (FMDD142)
- MIDWEST FASTENER #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68268)
- NEWPORT FASTENERS M6-1.00 x 16 mm Phillips Machine Screw, Yellow Zinc Plated Steel, 1000 PK (901047)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0250)
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0016)
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- Mitee-Bite Products Machine Screws