Shop All Definite Purpose Contactors
Misumi
24VDC 25A Amp 5Hp Size 00 Ac Contactor
Mfr # MCR-9B
Zoro # G107967227
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 25 A AMP
- Power 5 HP
- Coil Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misumi
- MFR # MCR-9B
- Zoro # G107967227
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Current | 25 A AMP |
Power | 5 HP |
Coil Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form Z, 10A @ 600V AC (9007C66B2S20)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M166)
- WHITE-RODGERS Contactor (120-902)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in (8910DP42V14)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 63A (783XZ0)
- SQUARE D Definite Purpose Contactor, 3 Poles (8910DPA43V02Y181)
- ALLEN BRADLEY 400V-AC 25A AMP 5HP AC CONTACTOR (100-C09KN10)
- EATON CUTLER-HAMMER Definite Purpose Contactor 208/240V-Ac 50A Amp Other Contactor (C25FNF350B)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- Misumi Motor Controls