Mistymate

Misty Mate 16031 3L x 12H x 12W Cool Patio 30 Deluxe


product price: $65.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The ultimate upgrade to your outdoor lifestyle. The professional grade Cool Patio 30 system provides a cool environment from the heat for your favorite outdoor areas.
This mega-system comes pre-assembled, complete with 16 of our exclusive brass/stainless steel nozzles that deliver a continuous stream of ultra-fine mist, and can cool the ambient temperature up to 30°F. Once the mist touches the skin, it flash-evaporates on contact ensuring a mild climate in even the hottest environments.
• 1/2” UV Resistant, Nylon Braided hose
• 30 ft of Mist Line
• 10 ft of Supply Line (preassembled to the Mist Line)
• 16 Brass/stainless steel Technology Misting Nozzles
• 16 plastic Nozzle Fittings (preassembled on the Mist Line with 2’ spacing)
• 32 Mounting Brackets
Note: This system cannot be used in conjunction with a Booster Pump. It is designed to be used with Standard Household Water Pressure only!
  • Dimensions:
  • Length: 3
  • Height: 12
  • Width: 12
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.