Shop All Floor Strippers
Misty
X-Wax Floor Stripper, 18oz Aerosol, PK12
Mfr # 1033962
Zoro # G6068883
product price: $88.89
/pk 12, $7.41/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 oz
- Application Floor Stripper
- Weight 18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1033962
- Zoro # G6068883
- UPC # 723783201333
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 18 oz |
Details
Application | Floor Stripper |
Weight | 18 lbs |
Description
Misty® X-Wax Floor Stripper, 18oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cleaner, Ice Machine (1/2 Pint) (1431002)
- REMCO Long Handled Dust Pan, Green (62512)
- PITT PLASTICS 44 gal Trash Can Liners, Standard-Duty, 1.35 mil, Natural, 100 PK (PCRL3750SHN)
- KLEEN-PAIL Bucket Color 6 Quart, Blue (KPP196KCBL)
- MISTY X-Wax Floor Stripper, 18oz Aerosol (1033962EA)
- MISTY Wax Stripper, Aerosol, 20 oz, PK12 (1033962)
- THOMPSONS WaterSeal 1 Gal. Maximum Strength Deck Stripper (TH.087721-16)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- TOUGH GUY Floor Stripper, 32 oz., Plastic Bottle (36XX50)
- FRANKLIN CLEANING TECHNOLOGY Once Over Floor Stripper, Liquid, 5 Gal. Pail (F200026)
- BETCO Emulsinator Floor Stripper, Sassafras Scent, 5 gal Bag-in-Box (151B500)
- Misty Floor Strippers