Shop All Floor Strippers
Misty
Wax Stripper, Aerosol, 20 oz, PK12
Mfr # 1033962
Zoro # G5137474
product price: $73.65
/pk 12, $6.14/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Recommended Dilution Ready to Use
- Container Type Aerosol Can
- Standards CERCLA, SARA, TSCA
- Cleaner Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1033962
- Zoro # G5137474
- UPC # 723783201333
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 20 oz |
Container Size | 18 oz |
Details
Item | Wax Stripper |
Recommended Dilution | Ready to Use |
Container Type | Aerosol Can |
Standards | CERCLA, SARA, TSCA |
Cleaner Form | Foam |
Nonflammable | No |
pH Level | 13 |
Properties | Biodegradable |
pH Value | Alkaline |
For Floor Type | Linoleum, Porcelain, Wood |
Net Weight | 510 g |
Biodegradable | Yes |
VOC Content | 29% |
Product Series | X-Wax |
Fragrance | Alcohol-Like |
Color | White |
Application | Removes years of wax and buildup on tile, wood, linoleum and composition tile. |
Description
Wax Stripper, Cleaner Form Foam, Container Size 18 oz, Container Type Aerosol Spray Can, For Floor Type Linoleum, Porcelain, Wood, pH Level 13, pH Value Alkaline, Product Series X-Wax, Ready to Use, Standards CERCLA, SARA, TSCA, VOC Content 29 Percent, Net Weight 510 g, Biodegradable, Recommended Dilution Ready to Use, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Scrubber Sponge, Extra Durable, White, 4-3/5"X2-3/10", PK32 (82038)
- IMPACT PRODUCTS Dispenser, Toilet Cvr, Smk Gy (25131900)
- MEGUIARS CUT CLEANER FINE PRO16oz (MGM-0216)
- PROTEAM On/Off Switch (Must be Used with 106287) (106066)
- MISTY X-Wax Floor Stripper, 18oz Aerosol (1033962EA)
- MISTY X-Wax Floor Stripper, 18oz Aerosol, PK12 (1033962)
- TOUGH GUY Baseboard Stripper, Size 20 oz. (6PEC3)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- ZEP Floor Stripper, Unscented, 1 gal, PK4 (ZULFFS128)
- PROTOCHEM LABORATORIES Non-Ammoniated Floor Stripper Concentrate, 55 gal., Drum (PC-26B-55)
- BETCO Extreme Floor Stripper, Lemon Scent, 5 gal Bag-in-Box (184B500)
- Misty Floor Strippers