Shop All Bathroom Cleaners
Misty
Toilet Bowl Cleaner, 32 oz., White, PK12
Mfr # 1038799
Zoro # G4545457
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Toilet Bowl and Urinal Cleaner
- Size 32 oz.
- Container Type Round Plastic Bottle
- Fragrance Acidic
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Misty
- MFR # 1038799
- Zoro # G4545457
- UPC # 723783404451
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 1 qt |
Description
Toilet Bowl and Urinal Cleaner, Bowl And Urinal Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Acidic, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series Bolex, VOC Content 0 Percent, pH Level 1, pH Value Acidic, Biodegradable No, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 2.629 lb, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 18 gal, 32 in x 64 in, Universal, Green, Polypropylene (G-3264L)
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- TOUGH GUY Scratch Brush, 6 1/2 in L Handle, 1 7/8 in L Brush, Black, Plastic, 6 1/2 in L Overall, 5 PK (1VAG4)
- ZEP Metering Tip Kit (W29301)
- MISTY Secure Hydrochloric Acid Bowl Cleaner, Mint Scent, 32oz Bottle, PK12 (1038801)
- MISTY Bolex Toilet Bowl & Urinal Cleaner, Quart Bottle, 12PK (1038799)
- MISTY Toilet Bowl Cleaner, 32 oz., Blue, PK12 (1038801)
- SPARTAN CHEMICAL CO. NABC Plus IV 1 Quart Floral Scent Restroom Cleaner (331003)
- COMET 24 Oz. Soft Cleanser (27779608731)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- LYSOL Power Foam Bathroom Cleaner, 24 oz Aerosol Spray (19200-02569)
- Misty Bathroom Cleaners