Shop All Metal Polish and Stone Care
This Product is Discontinued
Misty
Stone Maid Cleaner/Protectant, 20 oz, PK12 (Discontinued)
Mfr # 1035740
Zoro # G2032359
This Product is Discontinued
Key Features
- Fragrance Unscented
- Biodegradable No
- NSF Rating C1
- pH Value Alkaline
- pH Level 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Misty
- MFR # 1035740
- Zoro # G2032359
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 19 oz |
Details
Fragrance | Unscented |
Item | Stone Cleaner/Protectant |
Biodegradable | No |
NSF Rating | C1 |
pH Value | Alkaline |
pH Level | 11 |
Product Grouping | Stone Cleaner |
Surfaces for Use On | Limestone, Marble, Granite |
Properties | Nonflammable |
Description
Stone Cleaner/Protectant, Cleaner Form Foam, Container Size 19 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties Nonflammable, Standards DSL, NDSL, TSCA, Surfaces for Use On Limestone, Marble, Granite, Fragrance Unscented, pH Level 11, pH Value Alkaline, VOC Content 10 Percent, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.