Shop All Metal Polish and Stone Care
Misty
Stainless Steel Cleaner, Lemon Fragrance BK/SR, PK 12
Mfr # AMR1001541CT
Zoro # G702501062
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Multi Surface
- Cleaner Container Size 15 fl oz (0.5 quart)
- Fragrance Lemon
- Cleaner Form Aerosol
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # AMR1001541CT
- Zoro # G702501062
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 15 fl oz (0.5 quart) |
Details
Item - Metal Polish and Stone Care | Stainless Steel Cleaner |
Chemicals For Use On | Multi Surface |
Fragrance | Lemon |
Cleaner Form | Aerosol |
Color | Clear |
Type | Metal Cleaner & Polish |
Description
Oil-based cleaner polishes and cleans stainless steel and most other metal surfaces such as chromium, aluminum, zinc, mild steel, brass or copper silver. When used on these surfaces in accordance with the directions, this cleaner restores a brilliant shine and leaves a protective, ultra-high gloss film that helps decelerate tarnishing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC MILLS Atlantic Mills 13.5"x21" Rust Foodservice Wiper, PK150 (8244A)
- SAVOGRAN Dirtex 18 Oz. All-Purpose Cleaner (10761)
- BESTAIR TRASH COMPCTR BAGS 8PK (WMCK133508-3)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- MISTY Cleaner and Polish, Size 20 oz., PK12 (1038047)
- MISTY Cleaner, Lemon, Size 20 oz., PK12 (1001541)
- MISTY Stainless Steel Cleaner & Polish, Lemon Scent, 15oz Aerosol, PK12 (1001541)
- MISTY PBC-20, 32 oz., PK12 (1038804)
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- KLEEN KING Copper & Ss Clnr 14Oz (03020)
- KIWI Scuff Cover, Black, 2.4 fl. Oz., PK48 (633483)
- Misty Metal Polish and Stone Care