Shop All Bathroom Cleaners
Misty
Secure Hydrochloric Acid Bowl Cleaner, Mint Scent, 32oz Bottle, PK12
Mfr # 1038801
Zoro # G9252824
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Mint
- Cleaner Form Liquid
- Primary Chemical Hydrochloric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Misty
- MFR # 1038801
- Zoro # G9252824
- UPC # 723783404512
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Mint |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Ceramics; Enamel; Metal |
Net Weight | 29 lbs |
Application | Bowl Cleaner |
For Use On | Bacteria; Grime; Mildew; Mineral Scale; Mold; Organic Matter; Rust; Soil; Stains |
Description
Misty® Secure Hydrochloric Acid Bowl Cleaner, Mint Scent, 32oz Bottle, 12/Carton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIMESTOPPERS HD HAND WIPES FRESH 25CT (00225)
- HTH HTH 8371270 1 lbs Super Granule Shock - Pack of 15 (8371270)
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- BOARDWALK Liquid Cleaners & Detergents, Sweet, Aerosol Spray, 12 PK (BWK341ACT)
- MISTY Toilet Bowl Cleaner, 32 oz., Blue, PK12 (1038801)
- MISTY Toilet Bowl Cleaner, 32 oz., White, PK12 (1038799)
- MISTY Bolex Toilet Bowl & Urinal Cleaner, Quart Bottle, 12PK (1038799)
- ZEP Oxy NonAcid BathroomCleaner, 2LBottle, PK4 (N68301)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- CLOROX Toilet Bowl Cleaner, 3.5 oz., PK6 (30024)
- BEST SANITIZERS Toilet Bowl Cleaner, 5 gal, Bucket (BSI1042)
- Misty Bathroom Cleaners