Shop All Carpet & Upholstery Cleaning Chemicals
Misty
Redi-Steam Carpet Cleaner, Pleasant Scent, 1 gal Bottle, PK4
Mfr # 1038771
Zoro # G201962777
product price: $66.79
/pk 4, $16.70/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Container Type Bottle
- Cleaner Form Liquid
- Removes Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil
- For Use On Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1038771
- Zoro # G201962777
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Details
Capacity | 1 gal |
Container Type | Bottle |
Cleaner Form | Liquid |
Removes | Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil |
For Use On | Natural Textiles; Synthetic Textiles; Carpet; Upholstery |
Application | Carpet/Upholstery Cleaner |
Fragrance | Pleasant |
Weight | 38 lbs |
Description
Concentrated, low-foaming shampoo for carpets, rugs and upholstery. Use with cold- or hot-water extraction machines or steam cleaning units. Effectively cleans water-soluble soils and oil-based matter such as grease and oils. Odor counteractant keeps area smelling fresh.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Lime and Sea Salt Scent All Purpose Cleaner Liquid 28 oz (012390)
- AMERICOVER Construction Film, Antistatic, 20x100Ft (24010060ASFR)
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00506)
- MISTY EDF-3 Carpet Cleaner Defoamer, 1 gal. Bottle, PK4 (1038773)
- MISTY Carpet Cleaner, 1 gal, PK4 (1038771)
- MISTY Carpet Cleaner, 1 gal, PK4 (1038773)
- ODOBAN Carpet Cleaner Conc 3in1, 1gal, PK4 (9602B62-G4)
- MIDLAB Inc. Maxim Renew Shampoo Carpet Cleaner 1 Gallon Clean Scent CC910, 4PK (091000-41)
- RUG DOCTOR Carpet Oxy Deep 96Oz (05044)
- DIVERSEY Citrus Express Gel Spotter, Citrus, PK6 (95002523)
- Misty Carpet & Upholstery Cleaning Chemicals