Shop All Kitchen Cleaners
This Product is Discontinued
Misty
Oven & Grill Cleaner, 20 oz, Lemon, PK12 (Discontinued)
Mfr # 1001422
Zoro # G4624304
This Product is Discontinued
Key Features
- Cleaner Container Type Aerosol Can
- Cleaner Container Size 20 oz
- Fragrance Lemon
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001422
- Zoro # G4624304
- UPC # 723783200022
- Country of Origin Unknown
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Degreaser Container Size | 20 oz. |
Size | 20 oz. |
Container Size | 20 oz |
Details
Cleaner Container Type | Aerosol Can |
Fragrance | Lemon |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Cleaner Form | Liquid |
Item | Oven and Grill Cleaner |
Item - Grill, Range, and Oven Cleaners | Oven and Grill Cleaner |
Case Quantity | 12 |
Degreaser Container Type | Aerosol Can |
Container Type | Aerosol Spray Can |
Cleaner Chemical Product Grouping | Grill, Range and Oven Cleaners |
Net Weight | 19 oz. |
Includes Chemical | None |
Color | Off-White |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Oven and Grill Cleaner, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Color Off-White, Primary Chemical None, Product Series No Series, Recommended Dilution Ready to Use, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.