Shop All Kitchen Cleaners
Misty
Oven & Grill Cleaner, 1 gal., Lemon, PK4
Mfr # 1038695
Zoro # G4529402
product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Jug
- Cleaner Container Size 1 gal
- Fragrance Lemon
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1038695
- Zoro # G4529402
- UPC # 723783400101
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Oven and Grill Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Fragrance Lemon, Product Label Oven and Grill Cleaner, Ready to Use/Concentrated Ready to Use, Base Formula Water Based, Biodegradable Yes, Butyl Free No, Color Amber, Flash Point None to Boiling, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable Yes, Phosphate Free Yes, Primary Chemical None, Product Series No Series
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Wonder Mop Refill (071736020013)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-S-542O-7X-QC-DB)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Red, 22 in Dia, Open Top, Polyethylene (FG263200RED)
- ALLPOINTS Low Temp Solution (851097)
- EASY-OFF Oven and Grill Cleaner, Aerosol Can, 24 oz, Heavy Duty, Unscented, 6 Pack (62338-04250)
- BETCO Oven Fryer Grill Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (10010400)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- ELECTRO FREEZE Food Grade Grease (HC158054A)
- DYMON Foaming Oven Cleaner, 20 oz., Citrus, PK12 (34420)
- NOBLE CHEMICAL Griddle Kleen 14 oz. Ready-to-Use Cleanser Polish Powder (999GKPOWDER)
- Misty Kitchen Cleaners