Shop All Floor Cleaners and Maintainers
Misty
Neutral Floor Cleaner EP, Lemon, 1gal Bottle, PK4
Mfr # 1033704
Zoro # G6072103
product price: $51.29
/pk 4, $12.82/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Lemon
- Container Type Bottle
- Weight 36.64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1033704
- Zoro # G6072103
- UPC # 723783405359
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon |
Container Type | Bottle |
Weight | 36.64 lbs |
Standards | EPA Safer Choice Label |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile |
Application | Floor Cleaner/Degreaser |
Primary Chemical | Dipropylene Glycol Monomethyl Ether |
For Use On | Dust; Food Residue; Grease; Grime; Organic Matter; Scuff Marks; Soil; Spills |
Removes | Dust; Food Residue; Grease; Grime; Organic Matter; Scuff Marks; Soil; Spills |
Contains | Dipropylene Glycol Monomethyl Ether |
Description
Misty® Neutral Floor Cleaner EP, Lemon, 1gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10 (750013)
- QUICKIE 24Super Soft Pushbroom (633)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- GUARDAIR Steel Vacuum Hose Coupler, 2" Hose (N671)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle (1033704EA)
- SORB-ALL Cmpnd Sweep Green Sanding 50Lb (3402)
- MURPHY Murphy Fresh Scent Floor Cleaner Liquid 16 oz (US05251A)
- AMREP Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128 (ZUNEUT128)
- ZEP Floor Cleaner, Liquid, 1 gal, Bottle, PK4 (72924)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- ZOGICS Rubber Gym Floor Cleaner, 1 Gallon, 4PK (CLNRFC128CN-4)
- Misty Floor Cleaners and Maintainers