Shop All Floor Cleaners and Maintainers
Misty
Neutral Floor Cleaner EP, Lemon, 1gal Bottle
Mfr # 1033704EA
Zoro # G6076364
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Lemon
- Container Type Bottle
- Weight 8.708 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1033704EA
- Zoro # G6076364
- UPC # 723783405359
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon |
Container Type | Bottle |
Weight | 8.708 lbs |
Application | Floor Cleaner/Degreaser |
Primary Chemical | Dipropylene Glycol Monomethyl Ether |
For Use On | Dust; Food Residue; Grease; Grime; Organic Matter; Scuff Marks; Soil; Spills |
Standards | EPA Safer Choice Label |
Removes | Dust; Food Residue; Grease; Grime; Organic Matter; Scuff Marks; Soil; Spills |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile |
Contains | Dipropylene Glycol Monomethyl Ether |
Description
Misty® Neutral Floor Cleaner EP, Lemon, 1gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.6 mil, Black, 100 PK (BWK 4347H)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- GOLDEN STAR Medium Wet Mop, Blue, PK3, AWM94MB-3PK (AWM94MB-3PK)
- BIG D Water-Soluble Deodorant, Mountain Air, 1 gal, PK4 (135800)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle, PK4 (1033704)
- HYGEA NATURAL Magic Finish Natural EnzymeBased Floor Cleaner Ready to Use 24 oz (HN-3001)
- DRYLOK UGL 12 Oz. Concrete and Masonry Etch & Cleaner (01908)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- PROCTER & GAMBLE Mr. Clean Finished Floor Cleaner, Gallon Bottle, 3 Bottles - 2621 (PGC 02621)
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- ZEP Neutral Floor Cleaner Concentrate, 1gal, PK4 (ZUNEUT128)
- Misty Floor Cleaners and Maintainers