Shop All All Purpose Cleaners
Misty
Neutral Cleaner EP, 1 gal. Jug, Lemon, 4 PK
Mfr # 1033704
Zoro # G2032447
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Lemon
- Recommended Dilution 1:128 - 1:16
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Misty
- MFR # 1033704
- Zoro # G2032447
- UPC # 640206764971
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Lemon |
Recommended Dilution | 1:128 - 1:16 |
Color | Green |
Ready to Use/Concentrated | Concentrated |
Item | Neutral Cleaner EP |
Standards | Osha |
Cleaner Form | Liquid |
Application | Use on Resilient Tile, Stone, Masonry & Sealed Wood |
Net Weight | 1 gal |
For Use With | excellent for breaking up and dispersing even stubborn grease, dirt, and oil deposits from flooring surfaces either by hand or through automatic scrubbing machines |
Description
Neutral Cleaner EP,1 gal.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24"L, 1/4" Notch, EPDM, Gray (47177)
- WALTER SURFACE TECHNOLOGIES Omni Refillbl. Trigger Sprayer, 16.9Fl.oz (53L314)
- PROTEAM Hard Surface Sidewinder Floor Tool, 18" (105692)
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6 (T320)
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- MISTY All Purpose Cleaner, 19 oz. Aerosol Can, Mint, 12 PK (1001592)
- WINDEX All Purpose Cleaner, 128 oz Pleasant, 4 PK (697262)
- MR. CLEAN 78418 Multi-Surface Cleaner with Gain Original Fresh Scent 45 oz. (63278418)
- HOMAX Homax GGHS12 Goo Gone Spray Gel (GGHS12)
- SPRAY NINE Spray Nine S40 26832 Spray Nine Multi-Purpose Cleaner - 32 Oz (77174001201)
- BLUE RIBBON 1 Gal. Clear Ammonia (10206)
- Misty All Purpose Cleaners