Shop All Glass Cleaners
This Product is Discontinued
Misty
Liquid Glass Cleaner, Mint, Aerosol Can, 12 PK (Discontinued)
Mfr # 1001447
Zoro # G6078309
This Product is Discontinued
Key Features
- Cleaner Container Type Aerosol Spray
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Fragrance Mint
- Cleaner Container Size 19 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001447
- Zoro # G6078309
- UPC # 723783200046
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 19 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Aerosol Spray |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Mint |
Cleaner Form | Liquid |
Container Type | Aerosol Can |
For Use On | Glass |
Type | Glass Cleaner |
Net Weight | 20 lbs |
Description
Misty® Glass & Mirror Cleaner w/Ammonia, 19oz Aerosol, 12/Carton
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.