Shop All Glass Cleaners
Misty
Liquid Glass Cleaner, Citrus, Aerosol Can, 12 PK
Mfr # 1001482
Zoro # G6074885
original price:
$63.70
14% off
new price: $54.19
/pk 12, $4.52/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Spray
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Fragrance Citrus
- Cleaner Container Size 20 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001482
- Zoro # G6074885
- UPC # 723783200060
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Aerosol Spray |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Citrus |
Cleaner Form | Liquid |
Container Type | Aerosol Can |
For Use On | Glass |
Net Weight | 20 lbs |
Type | Glass Cleaner |
Standards | EPA Safer Choice Label |
Description
Misty® Heavy-Duty Glass Cleaner, Citrus, 20oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812915NP)
- SCRUBBING BUBBLES Sb Tlt Clng Gel Citrs/Hp (71380)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK73160)
- MISTY Liquid Glass Cleaner, 20 oz., White, Lemon, Aerosol Can, 12 PK (1001482)
- NAMCO MANUFACTURING Foam Glass Cleaner, Aerosol Can, 12 PK (3054)
- ZEP Liquid Glass Cleaner, 1 qt., Blue, Pleasant, Plastic Spray Bottle, 12 PK (F33601)
- KRUD KUTTER Window Wash Cleaner, 32 oz (WW32H4)
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- DYMON Glass Cleaner, CLEAR REFLECTIONS GLASS CLEANER (38520)
- DIVERSEY Liquid Glass and Surface Cleaner, Blue, Fresh Ammonia Scent, Jug, 2 PK (CBD540311)
- Misty Glass Cleaners