Shop All Glass Cleaners
Misty
Liquid Glass Cleaner, 20 oz., White, Lemon, Aerosol Can, 12 PK
Mfr # 1001482
Zoro # G4527765
product price: $57.29
/pk 12, $4.77/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Can
- Fragrance Lemon
- Cleaner Container Size 20 oz
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001482
- Zoro # G4527765
- UPC # 723783200060
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Size | 20 oz. |
Degreaser Container Size | 20 oz. |
Container Size | 19 oz |
Description
Glass Cleaner, Ammonia Free Yes, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Biodegradable Yes, Color White, Plastic Safe Yes, Product Series Misty(R), Properties Biodegradable, Not Applicable, Plastic Safe, Recommended Dilution Ready to Use, Surfaces for Use On Glass, Mirrors, VOC Content 9.1 Percent, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Color Coded Handle, Fiberglass, Red, 60 in. (1VAJ2)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- BRONCO 20 gal Round Trash Can, Orange (84102024)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 5-1/2" W, PK10 (82)
- MISTY Liquid Glass Cleaner, Citrus, Aerosol Can, 12 PK (1001482)
- SEVENTH GENERATION Liquid Natural Glass and Surface Cleaner, Sparkling Seaside, Trigger Spray Bottle, 8 PK (44712CT)
- SPRAYWAY Sprayway 1892496 19 oz Fresh Scent Glass Cleaner Spray - Pack of 6 (1892496)
- AMERICAN BUILDING REST American Building Restoration X19 Glass Cleaner and Restorer Gallon (X191G)
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW21)
- NANO MAGIC Screen Cleaning Spray 32oz Bottle, 1ct (68322NMSC)
- TITAN LABORATORIES Titan Cement Off Solvent Gallon (62004)
- Misty Glass Cleaners