Shop All Specialty Cleaners
Misty
ICS Energized Electrical Cleaner, 20 oz Aerosol Spray, PK12
Mfr # 1002262
Zoro # G101962709
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrical Cleaner
- Size 20 oz
- Container Type Aerosol Can
- Fragrance Unscented
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1002262
- Zoro # G101962709
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 20 oz |
Details
Sub-Category | Electrical Cleaner |
Item | Electrical Cleaner |
Container Type | Aerosol Can |
Fragrance | Unscented |
Form | Liquid |
Application | Electronics/Antistatic Cleaner |
Package Type | Aerosol Spray |
Weight | 18.44 lbs |
Effective to Remove | Debris; Dust; Grease; Fingerprints; Soil; Smudges |
For Use On | Ceramics; Fiberglass; Glass; Laminates; Metal; Plastic |
Surface | Ceramics; Fiberglass; Glass; Laminates; Metal; Plastic |
Includes | Includes 12 20-ounce aerosol cans per case. |
Cleaner Form | Liquid |
Description
Cleaning is quick and simple without the danger of injury to working parts with energized electrical cleaner. Fast dry, non-flammable, chlorinated formula rapidly removes dirt, grease, oil and grime from metallic and nonmetallic surfaces. Ideal for use on electric motors (even while running), electronic equipment, ignition systems, typewriters, computers, etc. Safe on most plastics.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Tetrachloroethylene (Perchloroethylene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-BAG 13 gal Trash Bags, 23.75 in x 28 in, Medium-Duty, .6 Mil, White, 600 PK (WEB HAB6FK100)
- PARTNERS BRAND Trash Bags, 22 1/2 in x 24 1/2 in, Black, 500 PK (LBF2325XB)
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- MISTY Gum and Candle Wax Remover, 12 oz, PK12 (1001654)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- CONTRACTORS SOLVENT Contractors Solvent32Oz (10131)
- METAL SAVER Convertr Rust Reformr8Oz (7830-730)
- RECKITT BENCKISER Reckitt Benckiser 00706 Foam Carpet Cleaner; Foam; 22 oz; Aerosol Can (19200006194)
- DE-SOLV-IT Desolvit Clnr 12 Oz (22608)
- TILELAB 1 Qt. Heavy-Duty Stone & Tile Stripper & Cleaner (TLSTSRAQT-3)
- Misty Specialty Cleaners