Misty

Heavy-Duty Adhesive Spray, 12 oz, Dries Clear (Discontinued)


This Product is Discontinued
Shop for all Spray Adhesives

Key Features

  • Container Size - Adhesives 12 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Misty
  • MFR # AMR1002035EA
  • Zoro # G6077800
  • UPC #
    723783200749
  • Country of Origin United States
  • Category Spray Adhesives

Dimensions

Container Size - Adhesives 12 oz

Description

Misty® Heavy-Duty Adhesive Spray, 12 oz, Dries Clear

Restrictions

  • WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products