Shop All Air Fresheners & Odor Eliminators
Misty
Hand-Held Odor Neutralizer, Alpine Mist, 10 oz Aerosol, PK12
Mfr # 1039394
Zoro # G5167021
product price: $85.75
/pk 12, $7.15/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Alpine Mist
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
- Container Type Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1039394
- Zoro # G5167021
- UPC # 723783207656
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Size | 10 oz |
Details
Type | Aerosol Spray |
Fragrance | Alpine Mist |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 11 lbs |
Description
Misty® Hand-Held Odor Neutralizer, Alpine Mist, 10 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- 3M Pad, White, 10"L, PK5 (08003)
- NYCO Super Conc Floor Stripper, 1 qt., PK6 (NL201-Q6)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- MISTY Freshener, Handheld, Lemon Peel, 20 oz, PK12 (1001842)
- MISTY Handheld Air Deodorizer, Lemon Peel, 10 oz Aerosol Spray, PK12 (1001842)
- MISTY AltraSan Air Sanitizer & Deodorizer, Fresh Linen, 10 oz Aerosol Spray (1037236EA)
- MISTY Handheld Air Sanitizer/Deodorizer, Fresh Linen, 10 oz Aerosol, PK12 (1037236)
- MISTY Odor Neutralizer, Handheld, 20 oz., PK12 (1039402)
- MISTY Odor Neutralizer, Handheld, 10 oz., PK12 (1039394)
- GLADE Air Freshener, PK 6 (346577)
- Misty Air Fresheners & Odor Eliminators