Shop All Septic & Drain Cleaners
Misty
Halt Liquid Drain Opener, 32 oz Bottle, PK12
Mfr # 1003698
Zoro # G801962795
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Metal
- Fragrance Unscented
- Cleaner Form Liquid
- Contains Alkaline
- Application Drain Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1003698
- Zoro # G801962795
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Size | 1 qt |
Details
Chemicals For Use On | Metal |
Fragrance | Unscented |
Cleaner Form | Liquid |
Contains | Alkaline |
Application | Drain Cleaner |
Weight | 33 lbs |
Container Type | Bottle |
Description
Powerful, nonfuming, highly concentrated alkaline-based formula. Clears clogged drains of organic matter, hair, paper, grease and oils. As a drain maintainer, it keeps drain lines clear and free-flowing to reduce offensive odors.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Taski Dry Foam 20In - Complete System (D5593941)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- HOWARD 1 Pt Maple Pine Restor-A-Finish One-Step Refinisher (RF2016)
- MISTY Drain Maintainer, Size 1 qt., PK12 (1003698)
- B & K Flow-Easy Liquid Drain Opener 32 oz (FE32)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 5 gal., Box (8819)
- ZEP Drain Defense Powder Build-Up Remover 18 oz (ZDC16)
- GLADE Glade 696642 Max Gel Clog Remover (696642)
- ROEBIC LABORATORIES Leach/Drn Opnr Conc 32Oz (K-570-Q-4)
- KEENEY MFG Pequa Liquid Professional Strength Drain Cleaner 32 oz (P-10232)
- Misty Septic & Drain Cleaners