Shop All Polishing and Dusting
This Product is Discontinued
Misty
Furniture Cleaner and Polish, 18 oz., PK12 (Discontinued)
Mfr # 1001520
Zoro # G4542011
This Product is Discontinued
Key Features
- Size 18 oz
- Container Type Aerosol Can
- Fragrance Lemon
- Net Weight 18 oz
- Surfaces for Use On Ceramic, Plastic, Porcelain, Vinyl, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001520
- Zoro # G4542011
- UPC # 723783200091
- Country of Origin Unknown
- Category Polishing and Dusting
Dimensions
Size | 18 oz |
Container Size | 18 oz |
Details
Item | Furniture Cleaner & Polish |
Container Type | Aerosol Can |
Fragrance | Lemon |
Net Weight | 18 oz |
Surfaces for Use On | Ceramic, Plastic, Porcelain, Vinyl, Wood |
Cleaner Form | Liquid |
Biodegradable | No |
For Use on Surfaces | Plastic, Porcelain, Vinyl, Wood |
Product Label | Furniture Cleaner & Polish |
Description
Furniture Cleaner & Polish, Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Lemon, Surfaces for Use On Ceramic, Plastic, Porcelain, Vinyl, Wood, VOC Content 17 Percent, Net Weight 18 oz, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.