Shop All Polishing and Dusting
Misty
Dust Mop Treatment, Aerosol, 20 oz, PK12
Mfr # 1038049
Zoro # G5137666
original price:
$126.25
4% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Container Type Round Plastic Jug with Handle
- Fragrance Lemon
- Color Off-White
- Net Weight 15.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Misty
- MFR # 1038049
- Zoro # G5137666
- UPC # 723783207434
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Item | Dust Mop Treatment |
Container Type | Round Plastic Jug with Handle |
Fragrance | Lemon |
Color | Off-White |
Net Weight | 15.45 |
Recommended Dilution | Ready to Use |
Biodegradable | Yes |
Surfaces for Use On | Asphalt, Ceramic, Concrete, Cork, Granite, Linoleum, Marble, Rubber, Vinyl, Wood |
Product Label | Dust Mop Treatment |
NSF Rating | A4; C1 |
Cleaner Form | Liquid |
Properties | Biodegradable |
Application | FOR USE ON: Treats Dust Mops, Cloths, Mats, HVAC Filters |
Description
Dust Mop Treatment, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, Properties Biodegradable, Biodegradable Yes, Fragrance Lemon, Surfaces for Use On Asphalt, Ceramic, Concrete, Cork, Granite, Linoleum, Marble, Rubber, Vinyl, Wood, VOC Content 2 Percent, NSF Rating A4; C1, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITE-DRI White 5'' x 7'' Absorbent Meat Fish and Poultry Pad 75 Grams, 1000PK (870TDPP75WHT)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 22", PK5 (09553)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- MISTY Furniture Cleaner and Polish, Lemon, PK4 (1001517)
- MISTY Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle (1003411)
- MISTY Aspire Dust Mop Treatment, No Color (AMR1038049)
- MISTY Dust Mop Treatment, Attracts Dirt, Non-Oily, Grapefruit, 1gal, PK4 (1003411)
- MISTY Dust Mop Treatment, Liquid, 1 gal, PK4 (1003411)
- NAMCO MANUFACTURING White Lightning, 1 qt., PK12 (2043B)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- Misty Polishing and Dusting