Shop All Polishing and Dusting
Misty
Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle
Mfr # 1003411
Zoro # G701962796
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Slight Fruity
- Net Weight 7.205 lbs
- Effective to Remove Debris; Dust; Soil
- Application Dusting Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1003411
- Zoro # G701962796
- UPC # 723783402983
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Bottle |
Fragrance | Slight Fruity |
Net Weight | 7.205 lbs |
Effective to Remove | Debris; Dust; Soil |
Application | Dusting Solution |
Capacity | 1 gal |
Cleaner Form | Liquid |
For Use On | Asphalt; Finished/Sealed Wood; Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Rubber; Quarry Tile; Sealed/Engineered Stone; Sealed Cement/Concrete; Ceramic Tile; Terrazzo |
Description
Crystal clear dust mop treatment is a dressing for dust mop heads to aid in the removal of dust, dirt, and other abrasive matter from floor surfaces. Mop heads treated with this compound act as a "dust magnet" to attract and hold particles until mop is cleaned or laundered. Treatment is non-oily and leaves a dry, protective, plasticized film on the surface of wood, asphalt, linoleum, vinyl, vinyl composition, rubber, terrazzo, concrete and gymnasium floors. Will not harm waxed or finished surfaces, and floors appear brighter and more lustrous.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SOAP OR LOTION DISPENSER 40 OZ STAINLESS STEEL (6562-000000)
- 3M Peroxide Cleaner Concentrate, 2L Bottle (34H)
- CARLISLE FOODSERVICE Omni Sweep Broom Head, 24", PK12 (4188100)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- MISTY Dust Mop Treatment, Liquid, 1 gal, PK4 (1003411)
- MISTY Aspire Dust Mop Treatment, No Color (AMR1038049)
- MISTY Dust Mop Treatment, Attracts Dirt, Non-Oily, Grapefruit, 1gal, PK4 (1003411)
- MISTY Dust Mop Treatment, Aerosol, 20 oz, PK12 (1038049)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can (697264)
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- Misty Polishing and Dusting