Shop All Disinfectants and Sanitizers
Misty
Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK
Mfr # 1001907
Zoro # G6078044
product price: $82.29
/pk 12, $6.86/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Fresh
- Primary Chemical Diethylene
- Capacity 19 oz
- Effective to Remove Grease; Oil; Soap Scum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001907
- Zoro # G6078044
- UPC # 723783201425
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Diethylene |
Capacity | 19 oz |
Effective to Remove | Grease; Oil; Soap Scum |
Surface | Ceramic; Chrome; Porcelain; Stainless Steel; Enamel; Plastic |
For Use On | Ceramic; Chrome; Porcelain; Stainless Steel; Enamel; Plastic |
Standards | EPA Reg. No. 10807-21 |
Physical Form | Foam |
Net Weight | 20 lbs |
Application | Disinfectant/Cleaner |
Description
Misty® Disinfectant Foam Cleaner, Fresh Scent, 19oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic (45895)
- 3M FILTRATION Pad, Scrubbing , Doodlebug, Brwn (8541)
- MISTY Disinfectant, 20 oz. Aerosol Can, Fresh, White, 12 PK (1001907)
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- MEDICLEAN Disinfectant Spray Plus, 1 gal. Jug, Mint (221522000)
- CLOROX ProResults Regular Scent Outdoor Bleach 121 oz (32437)
- STEARNS PACKAGINGRPORATION GAL Reg Bleach (2906516)
- FANTASTIK Cleaners & Detergents, Spray Bottle, Fresh, 8 PK (306387)
- SCOTCH-BRITE TB Quat Disinfectant ReadytoUse Cleaner, 32 oz, Light Lemon (1027P)
- Misty Disinfectants and Sanitizers