Shop All Metal Polish and Stone Care
Misty
Cleaner and Polish, Size 20 oz., PK12
Mfr # 1038047
Zoro # G4549754
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 16 oz
- Cleaner Container Type Aerosol Can
- Fragrance Lemon
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Misty
- MFR # 1038047
- Zoro # G4549754
- UPC # 723783207403
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Size | 20 oz. |
Container Size | 16 oz |
Description
Cleaner and Polish, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, NSF Rating A7; C1, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Standards NSF Rated, Surfaces for Use On Aluminum, Brass, Chrome, Stainless Steel, Fragrance Lemon, Net Weight 16 oz., pH Level 10, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 2 Percent, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Non-Silicone Defoamer, 1 Gal. (78640)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- KABOOM Scrub Free Fresh Scent Toilet Bowl Cleaner 2 oz Tablet (35261)
- HERITAGE 10 gal Trash Bags, 23 in x 25 in, Premium, 0.35 mil, Clear, 500 PK (H4823RC)
- MISTY Cleaner, Lemon, Size 20 oz., PK12 (1001541)
- MISTY PBC-20, 32 oz., PK12 (1038804)
- MISTY Stainless Steel Cleaner & Polish, Lemon Scent, 15oz Aerosol, PK12 (1001541)
- MISTY Stainless Steel Cleaner, Lemon Fragrance BK/SR, PK 12 (AMR1001541CT)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- HOWARD 12 Oz Howard BBB012 Butcher Butcher Block & Cutting Board Oil (BBB012)
- Misty Metal Polish and Stone Care