Shop All Dry Erase Board Cleaners
Misty
Chalkboard/Whiteboard Cleaner, 20 oz, PK12
Mfr # 1001403
Zoro # G2032298
product price: $64.95
/pk 12, $5.41/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001403
- Zoro # G2032298
- UPC # 723783200015
- Country of Origin United States
- Category Dry Erase Board Cleaners
Details
Item | Chalkboard/Whiteboard Cleaner,20 oz,PK12 |
Color | White |
Description
Chalkboard/Whiteboard Cleaner,20 oz,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- POLAR PLUS Security Truck Seals, Blue, PK1000 (STO-C9152M1)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- DOWLING MAGNETS Foam Fun™ Pattern Block Magnets, PK200 (732100)
- MISTY Chalkboard and Whiteboard Cleaner, 19 oz Aerosol Spray, PK12 (1001403)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- GENUINE JOE Dry-Erase Board Cleaner8Oz (GJO75626)
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- GHENT WhiteboardCleaner, 8 oz.Spray Bottle, PK12 (SPS8-12)
- FLIPSIDE Student Eraser, 2" Width, 2" Length, 12 Per Pack, PK2 (30009)
- Misty Dry Erase Board Cleaners