Shop All Dry Erase Board Cleaners
Misty
Chalkboard and Whiteboard Cleaner, 19 oz Aerosol Spray, PK12
Mfr # 1001403
Zoro # G301859588
product price: $82.69
/pk 12, $6.89/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Chalk; Dirt; Dry Erase Ink; Dust
- For Use On Ceramic; Metal; Plastic; Stone; Chalkboard; Whiteboard
- Weight 20 lbs
- Capacity 19 oz
- Application Dry Erase Board Cleaner/Conditioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001403
- Zoro # G301859588
- Country of Origin United States
- Category Dry Erase Board Cleaners
Details
Removes | Chalk; Dirt; Dry Erase Ink; Dust |
For Use On | Ceramic; Metal; Plastic; Stone; Chalkboard; Whiteboard |
Weight | 20 lbs |
Capacity | 19 oz |
Application | Dry Erase Board Cleaner/Conditioner |
Description
Medium-foam, water-based product clings to vertical surfaces enabling quick chalkboard and whiteboard cleaning. Restores surface and removes ghosting. Unique 360-degree valve allows you to spray from any angle. Nonflammable; ozone-safe and low in VOC content.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK60 (UNV07074)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR92)
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB02 (SLMAB02)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- EXPO Block Eraser, Felt, Gray (81505)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- Misty Dry Erase Board Cleaners