Shop All Bathroom Cleaners
This Product is Discontinued
Misty
Bolex 23% Hydrochloric Acid Bowl Cleaner, Wintergreen, 32oz, PK12 (Discontinued)
Mfr # 1038799
Zoro # G9253019
This Product is Discontinued
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Wintergreen
- Cleaner Form Liquid
- Primary Chemical Hydrochloric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Misty
- MFR # 1038799
- Zoro # G9253019
- UPC # 723783404451
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Fragrance | Wintergreen |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Ceramics; Enamel; Metal |
Cleaner Container Type | Bottle |
Net Weight | 31 lbs |
Application | Bowl Cleaner |
For Use On | Ceramics; Enamel; Metal |
Description
Misty® Bolex 23 Percent Hydrochloric Acid Bowl Cleaner, Wintergreen, 32oz, 12/Carton
- •Cleans, deodorizes and descales urinals and toilet bowls.
- •Highly concentrated 23% hydrochloric acid.
- •Designed to recondition badly soiled toilet bowls and urinals that are not routinely cleaned.
- •Contains a blend of detergent, inorganic acid, wetting agents and rinse additive to keep toilet bowls and urinals bright and clean.
- •Not for use on porcelain, chrome or other polished metal surfaces.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.