Shop All All Purpose Cleaners
This Product is Discontinued
Misty
All Purpose Cleaner, 20 oz. Aerosol Spray Can, Mint, 12 PK (Discontinued)
Mfr # 1001592
Zoro # G4597731
This Product is Discontinued
Key Features
- Container Type Aerosol Spray Can
- Size 20 oz.
- Fragrance Mint
- Recommended Dilution Ready to Use
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Misty
- MFR # 1001592
- Zoro # G4597731
- UPC # 723783200145
- Country of Origin Unknown
- Category All Purpose Cleaners
Dimensions
Size | 20 oz. |
Container Size | 19 oz |
Cleaner Container Size | 20 oz |
Degreaser Container Size | 20 oz. |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Aerosol Spray Can, 19 oz, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color White, VOC Content 7 Percent, NSF Rating Not Rated, pH Level 11.5, pH Value Alkaline, Product Series No Series, Net Weight 19 oz., Properties Biodegradable, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.