Shop All All Purpose Cleaners
Misty
All Purpose Cleaner, 19 oz. Aerosol Can, Mint, 12 PK
Mfr # 1001592
Zoro # G6081964
product price: $74.79
/pk 12, $6.23/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 19 oz.
- Fragrance Mint
- Primary Chemical Ammonia
- Chemicals For Use On Surface Hard Non-Porous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1001592
- Zoro # G6081964
- UPC # 723783200145
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 19 oz. |
Details
Container Type | Aerosol Can |
Fragrance | Mint |
Item | All Purpose Cleaner |
Primary Chemical | Ammonia |
Chemicals For Use On Surface | Hard Non-Porous Surfaces |
Application | All-Purpose |
Includes | Includes 12, 19-ounce aerosol cans per case |
Net Weight | 20 lbs |
Physical Form | Foam |
For Use On | Dirt;Grease;Grime;Oil;Organic Matter;Smoke Film;Soap Scum |
Cleaner Container Type | Aerosol Spray |
Description
Misty® All-Purpose Cleaner, Mint Scent, 19 oz. Aerosol Can, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Long Handled Dust Pan with Wheels, Blk, PP (FG253104BLA)
- TOTO 1 gal Foam, Liquid Liquid Hand Soap Pump Bottle, 4 PK (TSFG1)
- SANITAIRE Replacement Belt, for Upright Vacuum (A03837901)
- SANITAIRE Upright Vacuum Replacement Belt, Flat Belt, PK2 (66120)
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- MISTY Neutral Cleaner EP, 1 gal. Jug, Lemon, 4 PK (1033704)
- JELMAR Jelmar 274822 22 oz Lemon Mist Active Clear Daily Probiotics Cleaner (274822)
- PLEDGE CLEANER, MULTSURF, TRGR, PLDG (03622)
- BETCO Cleaners & Detergents, 32 oz Bottle, Mint, 12 PK (771200)
- SPIC AND SPAN 3-in-1 Cleaner, 32 fl oz (1 quart) Fresh, 6 PK (PGC75353CT)
- METHOD Bamboo Scent All Purpose Cleaner Liquid 28 oz (01452)
- Misty All Purpose Cleaners