Shop All Air Freshener Refills
This Product is Discontinued
Misty
Aerosol Air Freshener Refill, Clear, PK12 (Discontinued)
Mfr # 1037188
Zoro # G5085418
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Linen
- Refill Type Aerosol Spray
- Product Series Altrasan(R)
- Cleaner Container Size 8.2 oz
- Degreaser Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1037188
- Zoro # G5085418
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 8.2 oz |
Refill Size | 8 oz. |
Width | 8 1/2 in |
Container Size | 8.2 oz |
Details
Item | Aerosol Air Freshener Refill |
Fragrance | Linen |
Refill Type | Aerosol Spray |
Product Series | Altrasan(R) |
Degreaser Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Refill Life | 30 day |
Cleaner Container Type | Aerosol Can |
For Use With | 43NR81, 689801, Mfr. No. 689701 |
Features | Removes Odors By Killing Aroma-Causing Bacteria |
Cleaner Form | Liquid |
Color | Clear |
Coverage | 6,000 cu ft |
Item - Air Freshener Refills | Air Freshener Refill |
Standards | OSHA |
Compatible Mfg. Model Number | 689701, 689801 |
VOC Content | 0% |
Air Freshener Form | Liquid |
Net Weight | 0.55 lb |
Primary Chemical | None |
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Linen, Aerosol Spray, 8.2 oz, Product Series Altrasan(R), Refill Life 30 day, Coverage 6,000 cu ft, Clear, Compatible Grainger Part Number 43NR81, Compatible Mfg. Model Number 689701, 689801, VOC Content 0 Percent, Width 8 1/2 in, OSHA, Net Weight 0.55 lb, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: DE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.