Shop All Greases & Lubricants
Misty
45 lb. Grease Red
Mfr # 1003036
Zoro # G2032383
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Indoors and Outdoors
- Type Grease
- NLGI Grade 2
- Product Type Red Grease,NLGI #2,45 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1003036
- Zoro # G2032383
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 45 lb. |
Details
Item | Grease |
Application | Indoors and Outdoors |
Color | Red |
Type | Grease |
NLGI Grade | 2 |
Product Type | Red Grease,NLGI #2,45 lb. |
Description
Red Grease,NLGI #2,45 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Izumi 6.3v1w-m replacement light bulb lamp, 10PK (6.3V1W-M IZUMI)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 2 Inch Drop x 7-5/8 Long Tube Black For 1 Inch Hole (1803050)
- STEINEL AMERICA Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun (110025541)
- FARIA BEEDE INSTRUMENTS Euro Black Boxed Set - Inboard Motors (KT9799)
- MISTY 14 oz. Grease Red, 48 PK (1003057)
- MISTY 45 lb. Super Impact Grease Green (1003102)
- MISTY 14 oz. Grease Black, 25 PK (1003261)
- MISTY 14 oz. Super Impact Grease Green, 48 PK (1003121)
- MISTY 14 oz. Grease Gold, 48 PK (1003082)
- JET-LUBE 14 oz High Temperature Grease Cartridge Gray/Black (31850)
- CRC -Sta-Lube 10 Oz White Lithium Grease With Non Stick (CR308913)
- Misty Greases & Lubricants