Shop All Greases & Lubricants
Misty
14 oz. Super Impact Grease Green, 48 PK
Mfr # 1003121
Zoro # G2032578
product price: $419.99
/pk 48, $8.75/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 14 oz
- Color Green
- Type Super Impact Grease
- Timken OK Load 65 lb
- Application Multi-Purpose Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1003121
- Zoro # G2032578
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | Super Impact Grease,14 oz.,PK48 |
Color | Green |
Type | Super Impact Grease |
Timken OK Load | 65 lb |
Application | Multi-Purpose Grease |
Flash Point | 400 Degrees F |
Dropping Point | 550 Degrees F |
Product Type | Multipurpose Grease |
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Water Separator, 33406 (33406)
- SPEC-D TUNING 12-17 Hyundai Veloster Front Bumper Lip (LPF-VEL12GB-PQ)
- SUR&R Oil Drain, 9/16" dia., 3" W, Copper, PK10 (DPG440)
- PUR Cabin Air Filter For Jeep Grand Cherokee (54-24903)
- MISTY 14 oz. Grease Red, 48 PK (1003057)
- MISTY 45 lb. Super Impact Grease Green (1003102)
- MISTY 14 oz. Grease Gold, 48 PK (1003082)
- MISTY 14 oz. Grease Black, 25 PK (1003261)
- LUCAS OIL Grease Pack 3oz/1 Red/Tacky 2 X-Tra H/D (10315)
- VALVOLINE 5 gal Gear Oil Pail (VV70044)
- VALVOLINE 5 gal Gear Oil Pail (VV700475M)
- Misty Greases & Lubricants