Shop All Greases & Lubricants
Misty
120 lb. Super Impact Grease Green
Mfr # 1003110
Zoro # G2032523
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Color Green
- Container Size 120 lb
- Type Super Impact Grease
- Application Multi-Purpose Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1003110
- Zoro # G2032523
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 120 lb |
Details
Item | Super Impact Grease,120 lb. |
Container Type | Drum |
Color | Green |
Type | Super Impact Grease |
Application | Multi-Purpose Grease |
Flash Point | 400 Degrees F |
Timken OK Load | 65 lb |
Dropping Point | 550 Degrees F |
Product Type | Multipurpose Grease |
Description
Super Impact Grease,120 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Base-60 Deg Rnd Zinc, #286060-1 (286060-1)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON P616742, AIR KONEPC (P616742)
- PYLE Marine Speakers With Led Lights (PLMR6LEB)
- MISTY 14 oz. Super Impact Grease Green, 48 PK (1003121)
- MISTY 45 lb. Super Impact Grease Green (1003102)
- MISTY 14 oz. Grease Black, 25 PK (1003261)
- MISTY 120 lb. Grease Red (1003045)
- MISTY 14 oz. Grease Gold, 48 PK (1003082)
- HERCULES 2 oz Anti-Corrosion Grease Can Clear (40601)
- VALVOLINE 1 qt Gear Oil Drip Can (VV820)
- Misty Greases & Lubricants