Shop All Greases & Lubricants
Misty
120 lb. Grease Red
Mfr # 1003045
Zoro # G2032340
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NLGI Grade 2
- Application Indoors and Outdoors
- Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Misty
- MFR # 1003045
- Zoro # G2032340
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 120 lb. |
Details
Item | Grease |
NLGI Grade | 2 |
Application | Indoors and Outdoors |
Type | Grease |
Color | Red |
Description
Red Grease,NLGI #2,120 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S CHEMICAL & PLASTICS RED CREAM HARDNR 4oz/BULK 27010 (US27110)
- DEE ZEE 09-17 RAM 1500/10-17 RAM 2500/3500 5.5FT BEDMATS(TRIM TO FIT ON RAMBOX) (DZ86996)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6014-360-025)
- BUYERS PRODUCTS 24x24x36 Inch Black Steel Underbody Truck Box (1704305)
- MISTY 14 oz. Super Impact Grease Green, 48 PK (1003121)
- MISTY 45 lb. Super Impact Grease Green (1003102)
- MISTY 14 oz. Grease Black, 25 PK (1003261)
- MISTY 14 oz. Grease Red, 48 PK (1003057)
- MISTY 14 oz. Grease Gold, 48 PK (1003082)
- PERMATEX Permatex Engine Assembly Lube 4oz Bottle (81950)
- MOBIL 1 Bearing Grease Cartridge Red (121071)
- Misty Greases & Lubricants