Shop All Arts & Crafts
Mission Models
Mission Models MIOMMP-015 1 oz Acrylic Model Paint Bottle; Rotbraun RAL 8012
Mfr # MIOMMP-015
Zoro # G004133169
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mission Models
- MFR # MIOMMP-015
- Zoro # G004133169
- UPC # 851775007141
- Country of Origin China
- Category Arts & Crafts
Description
Mission Models is a premium acrylic (water-based) paint system. Although ready for use as supplied, it is highly recommended that the paint be reduced (thinned) prior to airbrushing using MIOMMA-02 or MIOMMA-03. It can also be applied using a brush straight from the bottle. These paints are ideal for scale modelers, figure painters, and graphic artists.
Airbrush Mixing Ratio- Matte Finish - 10 drops paint, 2-3 drops thinner& & 15-20 psi
- Satin Finish - 10 drops paint, 2-3 drops thinner, 2-3 drops MIOMMA-001 Poly Additive & 15-20 psi
- Color: Rotbraun RAL 8012
- Capacity: 1 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- USAOPOLY Scooby-Doo Those Meddling Kids 1000-Piece Puzzle (PZ010-544)
- AVERY Tabs, Ultra, Filing, 3X1.5, We 48PK (AVE74776)
- PACON Colored Paper, Pumpkin, PK500 (102051)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- SUNWORKS Construction Paper SmartStack, 9x12, PK300 (6525)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Orange (67101)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Emerald Green (27507)
- SAX True Flow Gloss Glaze, Bright Orange, 1 Pint (S2172X)
- Mission Models