Shop All Showerheads and Tub Faucets
Miseno
Tub Spout With Integrated Diverter Polis
Mfr # MNOTS250CP
Zoro # G7200853
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Connection Slip-Fit Spout With Locking Grub Screw, Covered Under Miseno's Limited Lifetime Warranty, Diverter Located On Spout
- Finish Polished Chrome
- Height 2-1/2"
- Width 2-1/2"
- Depth 5-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miseno
- MFR # MNOTS250CP
- Zoro # G7200853
- UPC # 781889314784
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Depth | 5-5/16" |
Details
Item | Tub Spout |
Features | Quick Connection Slip-Fit Spout With Locking Grub Screw, Covered Under Miseno's Limited Lifetime Warranty, Diverter Located On Spout |
Finish | Polished Chrome |
Material | Zinc |
Description
Tub Spout With Integrated Diverter Polis
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E12JKABCP)
- DURAVIT Washbowl 23" Happy D.2 w/Overflow w/out Faucet Deck White (2314600000)
- IN-SINK-ERATOR Garbage Disposer 1/2Hp (BADGER5)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464C)
- KOHLER Hand Shower, Vibrant Titanium, Wall Mounted, Deck Mounted (21336-TT)
- MOEN Body Spray (A501)
- MOEN Five-Function, Spray Head, Chrome Plated (CL26500)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- KOHLER Showerhead Adapter Assembly (1144637-BC)
- MOEN Slidebar Bar (198017BN)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-2BZ)
- Miseno Showerheads and Tub Faucets