Shop All Tub Spouts
Miseno
Standard Shower Arm And Flange Brushed N
Mfr # MNOSA225BN
Zoro # G7201815
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Covered Under Miseno's Limited Lifetime Warranty
- Material Brass
- Height 3-3/16"
- Width 2-1/2"
- Depth 5-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miseno
- MFR # MNOSA225BN
- Zoro # G7201815
- UPC # 781889314760
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 3-3/16" |
Width | 2-1/2" |
Depth | 5-11/16" |
Details
Item | Standard Shower Arm |
Features | Covered Under Miseno's Limited Lifetime Warranty |
Material | Brass |
Finish | Brushed Nickel |
Connection | 1/2" NPT |
Standards | ANSI:A112.18.1, cUPC/IAPMO |
Description
Standard Shower Arm And Flange Brushed N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Monticello Handle Adapter Kit (100561)
- ZORO SELECT 1-1/2" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (467-090)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- THRIFCO PLUMBING 3/4 Inch Black Steel 90 Elbow (8317006)
- KOHLER Purist Wall-Mount Non-Diverter Bath Spout, 90-Degrees (14427-BV)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- ZURN Pressure Balance Tub Spout 8" Dia., Polished Chrome (TPK7300-SS)
- MOEN Diverter Spouts Brushed Nickel (3853BN)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- DELTA Diverter Tub Spout, Pull Up, Chrome (RP5834)
- Miseno Tub Spouts