Shop All Showerheads and Tub Faucets
Miseno
Single Function Rain Shower Head Polishe
Mfr # MNOSH425CP
Zoro # G7404684
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Function Shower Head, Shower Head Rotates On A Swivel Ball Assembly, Easy Clean Rubber Nozzles, Premier Finishing Process - Finishes Will Resist Corrosion And Tarnishing Through Everyday Use, Covered Under Miseno's Limited Lifetime Warranty
- Flow Rate 2.0 gpm
- Finish Polished Chrome
- Height 2-516"
- Width 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNOSH425CP
- Zoro # G7404684
- UPC # 781889314586
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-516" |
Width | 7-7/8" |
Face Dia. | 7-7/8" |
Details
Item | Shower Head |
Features | Single Function Shower Head, Shower Head Rotates On A Swivel Ball Assembly, Easy Clean Rubber Nozzles, Premier Finishing Process - Finishes Will Resist Corrosion And Tarnishing Through Everyday Use, Covered Under Miseno's Limited Lifetime Warranty |
Flow Rate | 2.0 gpm |
Finish | Polished Chrome |
Connection | 1/2"-14 NPSM-2B |
Standards | Water Sense Certified, ANSI:A112.18.1, cUPC/IAPMO |
Material | Brass, ABS |
Description
Single Function Rain Shower Head Polishe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300157005)
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- KOHLER Side Spray Assembly (1215549-CP)
- LIPPERT 27IN X 27IN CORNER SHOWER PAN CD WHT (325246)
- PRIME-LINE GUIDE BTM SHWR 1.25""CLR (193074)
- RIOBEL Riu Single Hole Floor Mount Tub Filler Trim (TRU39C)
- DELTA Faucet, Body Spray / Body Jet Rough Faucet, Not Applicable (R50200)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2311BN)
- MOEN Chrome Cycling Tub/Shower (T41311CGR)
- MOEN Posi-Temp(R) All-Metal Trim Kits Classic Brushed Nickel (T8375NHCBN)
- Miseno Showerheads and Tub Faucets