Shop All Widespread Bathroom Faucets
Miseno
Miseno MNO641BNP Elysa-V Widespread Bathroom Faucet with Brass Push-Pop Drain Assembly; Brushed Nickel
Mfr # MNO641BNP
Zoro # G503733853
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNO641BNP
- Zoro # G503733853
- UPC # 781889351185
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
Features
- Variable faucet hole configurations-allowing you to spread the handles anywhere from 6" to 12" apart
- Push-Pop drain included free having no pull rod provides better and more reliable stopping and a streamlined aesthetic
- Included drain designed to fit standard US 1-1/2" drain hole connection
- Finish: Brushed Nickel
- Connection Size: 0.5 in.
- Faucet Centers: 10, 11, 12, 6, 7, 8, 9 in.
- Flow Rate (GPM): 1.2
- Height: 6.125 in.
- Max Deck Thickness: 2 in.
- Spout Height: 4.125 in.
- Handle Material: Metal
- Handle Style: Lever
- Material: Brass
- Number Of Handles: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-4)
- RIOBEL Elbow Supply With Shut-Off Valve (760C)
- MOEN Aerator (100113SL)
- ZORO SELECT Tank Lever, Plastic, White (40057)
- KIBI Cube Bathroom Sink 8 Widespread Faucet with Drain Assembly, Chrome (KBF1024CH)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35908-4-CP)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- Miseno Bathroom Sink Faucets & Accessories