Shop All Widespread Bathroom Faucets
Miseno
Miseno MNO311BNP Bella Widespread Bathroom Faucet with Brass Pop-Up Drain Assembly; Brushed Nickel
Mfr # MNO311BNP
Zoro # G303733695
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNO311BNP
- Zoro # G303733695
- UPC # 781889351253
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
Features
- Variable faucet hole configurations-allowing you to spread the handles anywhere from 6" to 12" apart
- Brass pop-up drain assembly included free
- Included drain designed to fit standard US 1-1/2" drain hole connection
- Finish: Brushed Nickel
- Connection Size: 0.5 in.
- Faucet Centers: 10, 11, 12, 6, 7, 8, 9 in.
- Flow Rate (GPM): 1.2
- Height: 5.125 in.
- Max Deck Thickness: 2 in.
- Spout Height: 3.5 in.
- Handle Material: Metal
- Handle Style: Lever
- Material: Brass
- Number Of Handles: 2
- Installation Type: Deck Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Barb, 1", Schedule 80, 300 psi Max Pressure (HBF100)
- TOTO Seat, Elongated, Soft, Close, Sedona Be, With Cover, polypropylene (SS114#12)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (EAF100-P-ISM)
- PRO-COAT BrassCraft ProCoat 1/2 in. 1/2 in. D Stainless Steel Connector 48 in. L (CSSD54-48)
- KIBI Cube Bathroom Sink 8 Widespread Faucet with Drain Assembly, Chrome (KBF1024CH)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- MOEN Banbury Matte Black Widespread Bathroom Sink Faucet 8 - 16 in. (84947BL)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- KINGSTON BRASS KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BEX)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026BN)
- Miseno Bathroom Sink Faucets & Accessories