Shop All Widespread Bathroom Faucets
Miseno
Miseno MNO1343FB Mia Widespread Bathroom Faucet with Brass Push-Pop Drain Assembly in Flat Black
Mfr # MNO1343FB
Zoro # G303733893
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNO1343FB
- Zoro # G303733893
- UPC # 781889379875
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
Features
- Faucet body and drain constructed from solid brass
- Drip-free ceramic disc hot & cold valve cartridges
- Braided supply lines and a flexible "Y" hose
- Finish: Flat Black
- Drain Connection: 1.25 in.
- Faucet Centers: 8 in.
- Flow Rate (GPM): 1.2
- Height: 8.875 in.
- Spout Height: 5.375 in.
- Handle Material: Brass
- Handle Style: Lever
- Installation Type: Deck Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- COMPLEMENT CB38208 20" Bullnose Lavatory Supply Line (CB38208)
- PARKER TRIPLE-LOK - PIPE (6 FTX-S)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- KINGSTON BRASS FSC8958CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8958CML)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- OLYMPIA Two Handle Lavatory Widespread Faucet in Matte Black (L-7432-MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- Miseno Bathroom Sink Faucets & Accessories