Shop All Widespread Bathroom Faucets
Miseno
Miseno MNO1343CP Mia Widespread Bathroom Faucet with Brass Push-Pop Drain Assembly; Polished Chrome
Mfr # MNO1343CP
Zoro # G703733905
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNO1343CP
- Zoro # G703733905
- UPC # 781889379882
- Country of Origin China
- Category Widespread Bathroom Faucets
Description
Features
- Faucet body and drain constructed from solid brass
- Drip-free ceramic disc hot & cold valve cartridges
- Braided supply lines and a flexible "Y" hose
- Finish: Polished Chrome
- Drain Connection: 1.25 in.
- Faucet Centers: 8 in.
- Flow Rate (GPM): 1.2
- Height: 8.875 in.
- Spout Height: 5.375 in.
- Handle Material: Brass
- Handle Style: Lever
- Installation Type: Deck Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Switch Assy (81996-CP)
- SLOAN Repair Kit, Handle (B50A)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.236.00)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- KINGSTON BRASS KB941AL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB941AL)
- Miseno Bathroom Sink Faucets & Accessories