Shop All Bathroom Sink Faucets
Miseno
Manual Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # MNO611CP
Zoro # G5381968
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNO611CP
- Zoro # G5381968
- UPC # 781889312735
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerator |
Residential / Commercial | Residential |
Item | Bathroom Faucet |
Material | Solid Brass |
Description
Elysa-V Single Hole Bathroom Faucet Poli
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTD9)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H (255494-75)
- ANVIL CAP MALL 2"" GALV (8700132908)
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (10193)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole (14408-3-CP)
- ELKAY 1 Hole Faucet, Pre-Rinse, 12" Add-On Spout, Chrome (LKB737C)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385003.002)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-317ABCP)
- Miseno Bathroom Sink Faucets