Shop All Kitchen Sinks
Miseno
Kitchen Sink, Farmhouse Mount, Stainless steel Finish
Mfr # MNO163320F
Zoro # G7258000
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Farmhouse
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miseno
- MFR # MNO163320F
- Zoro # G7258000
- UPC # 781889312575
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Farmhouse |
Finish | Stainless steel |
Description
Farmhouse 33" 1Bas SS KitSnk w/Apron Fro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket PVC Ball Valve 2-Way (2510020)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND1)
- ISPRING Filter Replacement Cartridge for tankless RO RCT600 (FT15B)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- ELKAY Sink, SS, 19x18x7.12", Top (PSR19181)
- NANTUCKET SINKS 36 Inch Italian Farmhouse Fireclay Sink with Built-In Drainboard (FCFS36-DB)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27510)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Right and Left Drainboards (SC101410-12B3)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- Miseno Kitchen Sinks