Shop All Kitchen Sinks
Miseno
Frmhs 36" 2Bas SS KitSnk w/Apron Frt-Drn
Mfr # MNO163620F6040
Zoro # G7258840
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNO163620F6040
- Zoro # G7258840
- UPC # 781889312605
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Finish | Stainless steel |
Description
Frmhs 36" 2Bas SS KitSnk w/Apron Frt-Drn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (6RCU2)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (29480)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-ABCP)
- KISSLER Shower Handle, For Mixet (46-1174)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-0)
- ELKAY Sink, SS, 30.5x18.5x5-3/8", Undr (ELUHAD281655PD)
- ALFI BRAND ALFI brand AB3321 33" Dbl Bowl Bamboo Kitchen Farm Sink (AB3321)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12R3)
- ELKAY SINK, Undermount Mount, 0 Hole, White Finish (ELGU2522WH0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- Miseno Kitchen Sinks