Shop All Kitchen Sinks
Miseno
Frmhs 36" 1Bas SS KitSnk w/Apron Frt-Drn
Mfr # MNO163620F
Zoro # G7257982
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNO163620F
- Zoro # G7257982
- UPC # 781889312599
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Finish | Stainless steel |
Description
Frmhs 36" 1Bas SS KitSnk w/Apron Frt-Drn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (G050SHXJ240)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1509 3/4)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (UPBA485B 3/4)
- NIBCO 1-1/4" x 1" x 1/2" NOM C Copper Reducing Tee (611RR 11/4X1X1/2)
- ROHL Shaws Lancaster Apron Front Fireclay Kitchen Sink In White (RC2418WH)
- MOEN 1800 Series Stainless Steel Undermount Single Bowl Sink (GS18463)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PD)
- ELKAY Lustertone Classic, Undermount Mount, 0 Hole, Stainless steel Finish (ELUH311810DBG)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- ELKAY Crosstown 18 Gauge Stainless Steel 33" x 22" x 9", Single Bowl Dual Mount Sink Kit (ECTSRS33229TFGB)
- KOHLER Kitchen Sink, Drop In, Undermount Mount, 1 Hole (28003-1-CM1)
- Miseno Kitchen Sinks